This item is Discontinued.

Dayton Portable Gantry Crane, 13 ft. 8-1/2" Span 55AJ16

Portable Gantry Crane, 13 ft. 8-1/2" Span (Discontinued)

  • Mfr # 55AJ16
  • Zoro # G4548389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ16
Zoro #
G4548389
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
70 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
4 ft 5 in
I Beam Flange Width
3.57 in
Manufacturers Warranty Length
2 yr
Wheel Diameter
8 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
I Beam Height
6.0 in
I-Beam Height
6 in
Height Adjustability
Adjustable Height
Overall Depth
53 in
Maximum Overall Height
9 ft
Maximum Height Under Beam
8.5 ft
Mfr. Warranty Length
2 yr
Height Adjustment Increments
6 in
Minimum Height Under Beam
5.4 ft
I-Beam Flange Width
3.6 in
Minimum Overall Height
5.9 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
13 ft 8-1/2 in
Material
Steel
Caster Material
Phenolic
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Color
Red
Standards
AISC, CMAA 70, OSHA 1910.179
Finish
Powder Coated
Gantry Crane Clear Span
13 ft
Adjustable Increments
6 in
Maximum Lifting Capacity
2,000 lb
Body Finish
Powder Coated
Included Components
Hardware
Maximum Clear Span
13 ft
Mobility
Casters
Wheel Material
Phenolic
Maximum Overall Span
13.7 ft
Body Material
Steel
Mobility Under Load
Mobile
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.6 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.9 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 5.4 ft, Maximum Height Under Beam 8.5 ft, Maximum Overall Span 13.7 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 53 in, Color Red, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.