This item is Discontinued.

Dayton Portable Gantry Crane, 13 ft. 8-1/2" Span 55AJ17

Portable Gantry Crane, 13 ft. 8-1/2" Span (Discontinued)

  • Mfr # 55AJ17
  • Zoro # G4548510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ17
Zoro #
G4548510
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Depth
5 ft 11 in
I Beam Flange Width
3.57 in
I Beam Height
6.0 in
Wheel Width
2 in
Manufacturers Warranty Length
2 yr
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Minimum Overall Height
7.5 ft
Overall Depth
71 in
Height Adjustment Increments
6 in
I-Beam Flange Width
3.6 in
Minimum Height Under Beam
7 ft
I-Beam Height
6 in
Mfr. Warranty Length
2 yr
Height Adjustability
Adjustable Height
Maximum Height Under Beam
11.5 ft
Maximum Overall Height
12 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
13 ft 8-1/2 in
Material
Steel
Caster Type
(4) Swivel
Finish
Powder Coated
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Adjustable Increments
6 in
Gantry Crane Clear Span
13 ft
Caster Material
Phenolic
Color
Red
Standards
AISC, CMAA 70, OSHA 1910.179
Rotating Legs
Yes
Included Components
Hardware
Wheel Material
Phenolic
Maximum Lifting Capacity
2,000 lb
Maximum Overall Span
13.7 ft
Mobility
Casters
Mobility Under Load
Mobile
Body Finish
Powder Coated
Maximum Clear Span
13 ft
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.6 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.5 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 11.5 ft, Maximum Overall Span 13.7 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 71 in, Color Red, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.