This item is Discontinued.

Dayton Portable Gantry Crane, 13 ft. 8-1/2" Span, Wheel Width: 2 in 55AJ14

Portable Gantry Crane, 13 ft. 8-1/2" Span, Wheel Width: 2 in (Discontinued)

  • Mfr # 55AJ14
  • Zoro # G4548580
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ14
Zoro #
G4548580
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 10 in
I Beam Flange Width
3.57 in
Manufacturers Warranty Length
2 yr
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
6.0 in
Wheel Width
2 in
Maximum Overall Height
10 ft
Height Adjustability
Fixed Height
I-Beam Height
6 in
I-Beam Flange Width
3.6 in
Maximum Height Under Beam
9.5 ft
Overall Depth
70 in
Mfr. Warranty Length
2 yr

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
13 ft 8-1/2 in
Material
Steel
Caster Material
Phenolic
Finish
Powder Coated
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Standards
AISC, CMAA 70, OSHA 1910.179
Gantry Crane Clear Span
13 ft
Caster Type
(4) Swivel
Color
Red
Rotating Legs
No
Maximum Lifting Capacity
2,000 lb
Mobility Under Load
Mobile
Body Material
Steel
Maximum Overall Span
13.7 ft
Wheel Material
Phenolic
Body Finish
Powder Coated
Mobility
Casters
Included Components
Hardware
Maximum Clear Span
13 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.6 in, I-Beam Height 6 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 9.5 ft, Maximum Overall Span 13.7 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs No, Overall Depth 70 in, Color Red, Body Finish Powder Coated, Caster Type (4) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.