This item is Discontinued.

Dayton Portable Gantry Crane, 13 ft. 9-1/2" Span 55AJ15

Portable Gantry Crane, 13 ft. 9-1/2" Span (Discontinued)

  • Mfr # 55AJ15
  • Zoro # G4548641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ15
Zoro #
G4548641
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 10 in
I Beam Flange Width
4.17 in
Height Adjustment
Fixed Height
Wheel Width
2 1/2 in
Manufacturers Warranty Length
2 yr
I Beam Height
8.0 in
Wheel Diameter
8 in
I-Beam Height
8 in
Mfr. Warranty Length
2 yr
Height Adjustability
Fixed Height
Overall Depth
70 in
Maximum Height Under Beam
9.3 ft
Maximum Overall Height
10 ft
I-Beam Flange Width
4.2 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
13 ft 9-1/2 in
Material
Steel
Caster Type
(4) Swivel
Color
Red
Caster Material
Phenolic
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Standards
AISC, CMAA 70, OSHA 1910.179
Gantry Crane Clear Span
13 ft
Finish
Powder Coated
Body Material
Steel
Body Finish
Powder Coated
Wheel Material
Phenolic
Mobility Under Load
Mobile
Maximum Overall Span
13.8 ft
Included Components
Hardware
Rotating Legs
No
Mobility
Casters
Maximum Clear Span
13 ft
Maximum Lifting Capacity
4,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.2 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 9.3 ft, Maximum Overall Span 13.8 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs No, Overall Depth 70 in, Color Red, Body Finish Powder Coated, Caster Type (4) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.