Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Portable Gantry Crane, 13 ft. 9-1/2" Span 55AJ18

Portable Gantry Crane, 13 ft. 9-1/2" Span (Discontinued)

  • Mfr # 55AJ18
  • Zoro # G4548273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55AJ18
Zoro #
G4548273
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Depth
5 ft 10 in
I Beam Flange Width
4.17 in
I Beam Height
8.0 in
Wheel Width
2 1/2 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Manufacturers Warranty Length
2 yr
Maximum Overall Height
12 ft
Minimum Height Under Beam
6.8 ft
Mfr. Warranty Length
2 yr
Height Adjustability
Adjustable Height
Maximum Height Under Beam
11.3 ft
I-Beam Height
8 in
I-Beam Flange Width
4.2 in
Height Adjustment Increments
6 in
Minimum Overall Height
7.5 ft
Overall Depth
70 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
13 ft 9-1/2 in
Material
Steel
Finish
Powder Coated
Adjustable Increments
6 in
Gantry Crane Clear Span
13 ft
Standards
AISC, CMAA 70, OSHA 1910.179
Color
Red
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Caster Material
Phenolic
Maximum Clear Span
13 ft
Maximum Overall Span
13.8 ft
Rotating Legs
Yes
Wheel Material
Phenolic
Mobility Under Load
Mobile
Included Components
Hardware
Maximum Lifting Capacity
4,000 lb
Body Finish
Powder Coated
Mobility
Casters
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.2 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.5 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 6.8 ft, Maximum Height Under Beam 11.3 ft, Maximum Overall Span 13.8 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 70 in, Color Red, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.