This item is Discontinued.

Dayton Portable Gantry Crane, 14 ft. Span 55AJ22

Portable Gantry Crane, 14 ft. Span (Discontinued)

  • Mfr # 55AJ22
  • Zoro # G4548711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ22
Zoro #
G4548711
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Depth
5 ft 10 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Wheel Width
3 in
Manufacturers Warranty Length
2 yr
I Beam Height
10.0 in
Height Adjustment
Adjustable Height
I-Beam Height
10 in
Maximum Height Under Beam
11.2 ft
Height Adjustment Increments
6 in
I-Beam Flange Width
4.7 in
Overall Depth
70 in
Minimum Overall Height
7.5 ft
Minimum Height Under Beam
6.7 ft
Mfr. Warranty Length
2 yr
Maximum Overall Height
12 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft
Material
Steel
Finish
Powder Coated
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Standards
AISC, CMAA 70, OSHA 1910.179
Adjustable Increments
6 in
Color
Red
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
13 ft
Maximum Lifting Capacity
8,000 lb
Maximum Overall Span
14 ft
Wheel Material
Steel
Included Components
Hardware
Body Material
Steel
Mobility Under Load
Mobile
Rotating Legs
Yes
Body Finish
Powder Coated
Maximum Clear Span
13 ft
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.5 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 6.7 ft, Maximum Height Under Beam 11.2 ft, Maximum Overall Span 14 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 70 in, Color Red, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.