This item is Discontinued.

Dayton Portable Gantry Crane, 14 ft. Span 55AJ23

Portable Gantry Crane, 14 ft. Span (Discontinued)

  • Mfr # 55AJ23
  • Zoro # G4550565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ23
Zoro #
G4550565
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
102 in
Max. I Beam Height
168 in
Gantry Crane Depth
6 ft 8 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
I Beam Height
10.0 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Manufacturers Warranty Length
2 yr
Height Adjustability
Adjustable Height
Minimum Overall Height
8.5 ft
I-Beam Height
10 in
Height Adjustment Increments
6 in
Maximum Overall Height
14 ft
I-Beam Flange Width
4.7 in
Minimum Height Under Beam
7.7 ft
Overall Depth
80 in
Mfr. Warranty Length
2 yr
Maximum Height Under Beam
13.2 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft
Material
Steel
Gantry Crane Clear Span
13 ft
Finish
Powder Coated
Standards
AISC, CMAA 70, OSHA 1910.179
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Color
Red
Caster Type
(4) Swivel
Adjustable Increments
6 in
Caster Material
Steel
Body Finish
Powder Coated
Maximum Clear Span
13 ft
Maximum Overall Span
14 ft
Wheel Material
Steel
Rotating Legs
Yes
Included Components
Hardware
Mobility
Casters
Body Material
Steel
Maximum Lifting Capacity
8,000 lb
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.5 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 7.7 ft, Maximum Height Under Beam 13.2 ft, Maximum Overall Span 14 ft, Maximum Clear Span 13 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 80 in, Color Red, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.