This item is Discontinued.

Dayton Portable Gantry Crane, 18 ft. 2" Span 55AJ24

Portable Gantry Crane, 18 ft. 2" Span (Discontinued)

  • Mfr # 55AJ24
  • Zoro # G4548440
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ24
Zoro #
G4548440
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
102 in
Max. I Beam Height
168 in
Gantry Crane Depth
6 ft 10 in
I Beam Flange Width
5.5 in
Manufacturers Warranty Length
2 yr
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
I-Beam Height
15 in
Height Adjustment Increments
6 in
Mfr. Warranty Length
2 yr
I-Beam Flange Width
5.5 in
Maximum Height Under Beam
12.8 ft
Minimum Overall Height
8.5 ft
Maximum Overall Height
14 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
7.3 ft
Overall Depth
82 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
18 ft 2 in
Material
Steel
Caster Material
Steel
Adjustable Increments
6 in
Color
Red
Gantry Crane Clear Span
17 ft 2 in
Finish
Powder Coated
Standards
AISC, CMAA 70, OSHA 1910.179
Caster Type
(4) Swivel
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Rotating Legs
Yes
Body Material
Steel
Maximum Overall Span
18.2 ft
Mobility Under Load
Mobile
Mobility
Casters
Maximum Clear Span
17.2 ft
Wheel Material
Steel
Included Components
Hardware
Body Finish
Powder Coated
Maximum Lifting Capacity
8,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.5 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 7.3 ft, Maximum Height Under Beam 12.8 ft, Maximum Overall Span 18.2 ft, Maximum Clear Span 17.2 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 82 in, Color Red, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.