This item is Discontinued.

Dayton Portable Gantry Crane, 6 ft. 7" Span 55AJ07

Portable Gantry Crane, 6 ft. 7" Span (Discontinued)

  • Mfr # 55AJ07
  • Zoro # G4549070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ07
Zoro #
G4549070
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Depth
5 ft
I Beam Flange Width
3.44 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Manufacturers Warranty Length
2 yr
I Beam Height
6.0 in
Wheel Diameter
8 in
Height Adjustment Increments
6 in
Maximum Height Under Beam
9.7 ft
Overall Depth
60 in
Mfr. Warranty Length
2 yr
Minimum Height Under Beam
7.2 ft
I-Beam Flange Width
3.4 in
I-Beam Height
6 in
Maximum Overall Height
10.2 ft
Minimum Overall Height
7.7 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
6 ft 7 in
Material
Aluminum
Finish
Powder Coated
Caster Type
(4) Swivel
Caster Material
Phenolic
Adjustable Increments
6 in
Gantry Crane Clear Span
6 ft
Color
Gray
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Standards
AISC, CMAA 70, OSHA 1910.179
Included Components
Hardware
Mobility
Casters
Mobility Under Load
Mobile
Maximum Lifting Capacity
2,000 lb
Wheel Material
Phenolic
Maximum Overall Span
6.6 ft
Maximum Clear Span
6 ft
Body Material
Aluminum
Rotating Legs
Yes
Body Finish
Powder Coated

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.4 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.7 ft, Maximum Overall Height 10.2 ft, Minimum Height Under Beam 7.2 ft, Maximum Height Under Beam 9.7 ft, Maximum Overall Span 6.6 ft, Maximum Clear Span 6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 60 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.