This item is Discontinued.

Dayton Portable Gantry Crane, 7 ft. 2" Span 55AJ11

Portable Gantry Crane, 7 ft. 2" Span (Discontinued)

  • Mfr # 55AJ11
  • Zoro # G4548352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55AJ11
Zoro #
G4548352
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.0 in
Wheel Width
2 1/2 in
I Beam Height
8.0 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Manufacturers Warranty Length
2 yr
Overall Depth
66 in
I-Beam Height
8 in
Mfr. Warranty Length
2 yr
Height Adjustment Increments
6 in
I-Beam Flange Width
4 in
Minimum Overall Height
7.7 ft
Maximum Overall Height
10.2 ft
Minimum Height Under Beam
7 ft
Maximum Height Under Beam
9.5 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
7 ft 2 in
Material
Aluminum
Adjustable Increments
6 in
Gantry Crane Clear Span
6 ft 4 in
Caster Material
Phenolic
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Color
Gray
Standards
AISC, CMAA 70, OSHA 1910.179
Finish
Powder Coated
Caster Type
(4) Swivel
Wheel Material
Phenolic
Maximum Overall Span
7.2 ft
Mobility Under Load
Mobile
Included Components
Hardware
Rotating Legs
Yes
Maximum Clear Span
6.3 ft
Body Material
Aluminum
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Body Finish
Powder Coated

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.7 ft, Maximum Overall Height 10.2 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 9.5 ft, Maximum Overall Span 7.2 ft, Maximum Clear Span 6.3 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 66 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.