This item is Discontinued.

Dayton Portable Gantry Crane, 8 ft. 8" Span 55AJ08

Portable Gantry Crane, 8 ft. 8" Span (Discontinued)

  • Mfr # 55AJ08
  • Zoro # G4550601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ08
Zoro #
G4550601
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
122 in
Gantry Crane Depth
5 ft
I Beam Flange Width
3.44 in
Wheel Diameter
8 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
I Beam Height
6.0 in
Manufacturers Warranty Length
2 yr
Minimum Overall Height
7.7 ft
Height Adjustability
Adjustable Height
Overall Depth
60 in
Maximum Height Under Beam
9.7 ft
Minimum Height Under Beam
7.2 ft
I-Beam Height
6 in
Mfr. Warranty Length
2 yr
Maximum Overall Height
10.2 ft
I-Beam Flange Width
3.4 in
Height Adjustment Increments
6 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
8 ft 8 in
Material
Aluminum
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Gantry Crane Clear Span
8 ft
Caster Material
Phenolic
Adjustable Increments
6 in
Color
Gray
Caster Type
(4) Swivel
Finish
Powder Coated
Standards
AISC, CMAA 70, OSHA 1910.179
Mobility
Casters
Maximum Lifting Capacity
2,000 lb
Mobility Under Load
Mobile
Wheel Material
Phenolic
Body Finish
Powder Coated
Included Components
Hardware
Body Material
Aluminum
Maximum Overall Span
8.7 ft
Maximum Clear Span
8 ft
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.4 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.7 ft, Maximum Overall Height 10.2 ft, Minimum Height Under Beam 7.2 ft, Maximum Height Under Beam 9.7 ft, Maximum Overall Span 8.7 ft, Maximum Clear Span 8 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 60 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.