This item is Discontinued.

Dayton Portable Gantry Crane, 8 ft. 8" Span 55AJ10

Portable Gantry Crane, 8 ft. 8" Span (Discontinued)

  • Mfr # 55AJ10
  • Zoro # G4548249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ10
Zoro #
G4548249
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
114 in
Max. I Beam Height
144 in
Gantry Crane Depth
5 ft
I Beam Flange Width
3.44 in
Wheel Diameter
8 in
Manufacturers Warranty Length
2 yr
I Beam Height
6.0 in
Height Adjustment
Adjustable Height
Wheel Width
2 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
9 ft
Overall Depth
60 in
Mfr. Warranty Length
2 yr
Maximum Height Under Beam
11.5 ft
Minimum Overall Height
9.5 ft
Maximum Overall Height
12 ft
Height Adjustment Increments
6 in
I-Beam Height
6 in
I-Beam Flange Width
3.4 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
8 ft 8 in
Material
Aluminum
Adjustable Increments
6 in
Caster Material
Phenolic
Caster Type
(4) Swivel
Finish
Powder Coated
Color
Gray
Gantry Crane Clear Span
8 ft
Standards
AISC, CMAA 70, OSHA 1910.179
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Body Material
Aluminum
Mobility Under Load
Mobile
Maximum Clear Span
8 ft
Maximum Overall Span
8.7 ft
Included Components
Hardware
Wheel Material
Phenolic
Body Finish
Powder Coated
Mobility
Casters
Maximum Lifting Capacity
2,000 lb
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.4 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.5 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 11.5 ft, Maximum Overall Span 8.7 ft, Maximum Clear Span 8 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 60 in, Color Gray, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.