This item is Discontinued.

Dayton Portable Gantry Crane, 9 ft. Span 55AJ21

Portable Gantry Crane, 9 ft. Span (Discontinued)

  • Mfr # 55AJ21
  • Zoro # G4548702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55AJ21
Zoro #
G4548702
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
90 in
Max. I Beam Height
144 in
Gantry Crane Depth
5 ft 10 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
10.0 in
Manufacturers Warranty Length
2 yr
Height Adjustment
Adjustable Height
Mfr. Warranty Length
2 yr
I-Beam Height
10 in
Maximum Overall Height
12 ft
I-Beam Flange Width
4.7 in
Overall Depth
70 in
Minimum Height Under Beam
6.7 ft
Maximum Height Under Beam
11.2 ft
Height Adjustment Increments
6 in
Minimum Overall Height
7.5 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
9 ft
Material
Steel
Finish
Powder Coated
Includes
(2) A-frame Supports, (2) Supports, (4) Base Legs, Assembly Hardware, I-Beam
Adjustable Increments
6 in
Caster Material
Steel
Gantry Crane Clear Span
8 ft
Caster Type
(4) Swivel
Standards
AISC, CMAA 70, OSHA 1910.179
Color
Red
Mobility
Casters
Included Components
Hardware
Body Material
Steel
Maximum Overall Span
9 ft
Maximum Clear Span
8 ft
Maximum Lifting Capacity
8,000 lb
Wheel Material
Steel
Rotating Legs
Yes
Body Finish
Powder Coated
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.5 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 6.7 ft, Maximum Height Under Beam 11.2 ft, Maximum Overall Span 9 ft, Maximum Clear Span 8 ft, Mobility Under Load Mobile, Rotating Legs Yes, Height Adjustment Increments 6 in, Overall Depth 70 in, Color Red, Body Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.