This item is Discontinued.

Dayton Portable Generator, Gasoline, 5000 Rated, 8000 Surge, Electric/Recoil Start, 41.7/20.8 A 21R165

Portable Generator, Gasoline, 5000 Rated, 8000 Surge, Electric/Recoil Start, 41.7/20.8 A (Discontinued)

  • Mfr # 21R165
  • Zoro # G7448567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21R165
Zoro #
G7448567
UPC #
-
Country of Origin
China

Dimensions

Generator Height
24 7/32 in
Length
28-5/32"
Width
21-15/32"
Length (Straight Wireway)
28-5/32"

Details

Engine Brand
Zongshen
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5000
Surge Watts
8000
Starter Type
Electric/Recoil
Generator Amps
41.7/20.8
Generator Run Time @ 1/2 Load
10.5 hr
CARB Compliant
Yes
Engine Displacement
420cc
Run Time @ Full Load
5.5 hr.
Generator Starter Type
Electric/Recoil
Portable Generator Technology
Conventional
Generator Voltage
120V AC/240V AC
Generator Engine Brand
Zongshen
Engine Alternator
Brush
Parallel Configuration Capable
No
Generator Mfr. Warranty Details
2 yr
Wheel Kit Included
Yes
Run Time Hour Meter
Yes
Full Power Switch
No
Engine HP
9.4
Sound Level dB
96.0
Generator Fuel Type
Gasoline
Includes
Wheel Kits
Fuel Tank Capacity
6.6 gal
Low Oil Shut Down
Yes
Run Time @ 1/2 Load
10.5 hr.
Circuit Breaker
Yes
Cylinder Material
Cast Iron
Air Cleaner Type
Foam
Standards
CSA, EPA

Description

Portable Generator, Fuel Type Gasoline, Starter Type Electric/Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Zongshen, Fuel Tank Capacity 6.6 gal, Engine Displacement 420cc, Engine Alternator Brush, Full Power Switch No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.