Zoro Homepage

Portable Heater, 240V AC, 1 Phase

  • Mfr # 784JH8

  • Zoro # G104256249


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Heating Method
Fan Forced
Includes
Control Thermostat, No Slip Rubber Front Feet, No-Flat Wheels, Totally Enclosed Motor
Number of Heat Settings
1
NEMA Plug Configuration
Hardwired
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784JH8
Zoro #
G104256249
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38 9/16 in
Overall Width
25 in
Overall Depth
26 1/4 in
Overall Dimensions - H x W x D
38 9/16 in x 25 in x 26 1/4 in
Manufacturers Warranty Length
1 yr

Details

Heating Method
Fan Forced
Includes
Control Thermostat, No Slip Rubber Front Feet, No-Flat Wheels, Totally Enclosed Motor
Number of Heat Settings
1
NEMA Plug Configuration
Hardwired
Housing Finish
Powder Coated
Voltage, Phase
240V AC, 1-Phase
Thermostat Included
Unit-Mounted
Amperage
62.5A
Housing Color
Black, Orange
Portability
Wheeled Mounted
Wattage Output
15kW
Voltage
240V AC
Thermal Overheat Protection
Automatic Reset
Standards
UL/CUL Listed
Frequency
60 Hz
Item
Portable Heater
Air Temp. Rise
46 Degrees F
For Use Outdoors
Indoor Only
Heating Capacity
51,180 BtuH
Oscillation
Non-Oscillating
Phase
1
For Use Indoors/Outdoors
Indoor Only

Description

Portable Heater, Overall Height 38 9/16 in, Overall Depth 26 1/4 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 1 Phase, Wattage Output 15kW, Air Temp. Rise 46 Degrees F, Amperage 62.5A, Frequency 60 Hz, Heating Capacity 51,180 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Black, Orange, Housing Finish Powder Coated, Overall Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.