Portable Manual Platform Lift Truck, Manual, 880 lb. Load Capacity, Foot Pump Lift Control

  • Mfr # 4ECW7

  • Zoro # G3337820


product price:  $1,111.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 7/8 in
Overall Length
40 3/4 in
Overall Width
23 5/16 in
Color
Black, Red
Load Capacity
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ECW7
Zoro #
G3337820
UPC #
190735323144
Country of Origin
China

Dimensions

Overall Height
67 7/8 in
Overall Length
40 3/4 in
Overall Width
23 5/16 in
Platform Length
25 5/8 in
Front Wheel Dia.
2 7/8 in
Base Legs Outside Dia.
18-1/2"
Base Legs Inside Dia.
14-3/16"
Fork Length
25 5/8 in
Platform Width
22 3/4 in
Lifting Height Max.
59 in
Front Caster Dia.
3 1/2 in
Fork Width
4 5/16 in
Lifting Height Min.
3 3/8 in
Caster Wheel Dia.
5 in
Base Outside Width
23 1/2 in
Minimum Lifting Height
3 3/8 in
Overall Height with Platform Raised
67 7/8 in
Maximum Lifting Height
59 in
Base Inside Width
14 1/4 in
Overall Height with Platform Lowered
67 7/8 in
Axle-Mounted Wheel Dia.
5 in

Details

Color
Black, Red
Load Capacity
880 lb
Item
Portable Manual Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Base Legs Outside Dim.
18 1/2 in
Load Center
13 1/2 in
Includes
Adjustable 25-5/8 in x 4-5/16 in Forks and Platform
Frame Material
Steel
Lift Base Style
Fixed Straddle
Lift Mobility
Manual Lift, Manual Push
Invertible Forks
No
Powered By
Foot Pump
Lift Control
Foot Pump
Base Legs Inside Dim.
14 3/16 in
Caster Wheel Type
Tread on Core
Caster Wheel/Tread Material
Polyurethane
Platform Material
Steel
Brake Type
Side Pedal Brake
Frame Finish
Powder Coated
Wheel Configuration
(2) Swivel with Brake, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Polyurethane
Operation
Manual
Base Style
Fixed
Axle-Mounted Wheel Type
Tread on Core
Frame Type
Flat Back
Base Material
Steel

Description

Platform Lift Truck, Load Capacity 880 lb, Minimum Lifting Height 3 3/8 in, Maximum Lifting Height 59 in, Platform Length 25 5/8 in, Platform Width 22 3/4 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 14 1/4 in, Base Outside Width 23 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 67 7/8 in, Overall Length 40 3/4 in, Overall Width 23 5/16 in, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.