Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 300sqft, White

  • Mfr # 60YP70

  • Zoro # G304417396


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Width
13 5/8 in
Watts
1,045 W
Includes
Adaptors, Drain Hose, Exhaust Hose, Foam Seal, Remote Control, Window Slider Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YP70
Zoro #
G304417396
UPC #
-
Country of Origin
China

Dimensions

Width
13 5/8 in
Height
27 11/16 in
Depth
14 in
Power Cord Length
6 ft
Dimensions
27 3/4 in H x 13 5/8 in W x 14 in D
Max. Exhaust Hose Length
5 ft
Air Filter Width
10 3/8 in
Air Filter Height
8 11/16 in
Filter Depth
7/16 in

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,045 W
Includes
Adaptors, Drain Hose, Exhaust Hose, Foam Seal, Remote Control, Window Slider Kit
Number of Speeds
2
Weight
52.9 lb
BtuH Cooling - DOE SACC
7,000 BtuH
Remote Control Functions
Full Function
Programming Capability
24 hr On/Off Timer
Air Flow
177/147 cfm
Exhaust Air Flow
147 cfm, 177 cfm
Color
White
Smart Connectivity
No Connectivity
Amps
11.5 A
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
Standards
cULus
System Cooling Method
Air-Cooled Single-Hose
EER
9.55
Ambient Operating Range
62 Degrees to 95 Degrees F
Duty Rating
Light Duty
Compressor Type
Rotary
NEMA Plug Configuration - HVAC
5-15P
Sound Level
55 dBA
Cool Air Discharge
Louvers
Hz
60 Hz
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Dehumidification Rate
2.3 pt/hr
Supply Air Flow
147 cfm, 177 cfm
Refrigerant Type
R-32
Air Flow Direction
Two-Way
For Location
Indoor
Filter Performance Rating
Not Rated
Cooling Capacity - Maximum
10,000 BtuH
Cooling Ambient Temperature - Minimum
62 Degrees F
Coverage Area - Minimum
250 sq ft
Air Filter Type
Polyester
Cooling Ambient Temperature - Maximum
95 Degrees F
Control Location
Handheld Remote
Power Source
Plug-In
Mobility
Wheels
Coverage Area - Maximum
300 sq ft
Includes Air Filter
Air Filter Included
Drain Type
Self-Evaporating Condensate System
Includes Filtration
Air Filtering
Includes Tank
Condensate Tank Not Included

Description

Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 250 to 300 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 7,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 177/147 cfm, 9.55 EER, 11.5 A Amps, 1,045 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.