6,400 BTU Portable Air Conditioner Cools 300 Sq. Ft. with Dehumidifier, 3 Fan Speeds and Remote
- Mfr # ED-SPF1-10C
- Zoro # G715666413
Key Features
Specifications
Product Information
- MFR #
- ED-SPF1-10C
- Zoro #
- G715666413
- UPC #
- 412237699009
- Country of Origin
- China
Dimensions
- Width
- 17.4 in
- Height
- 13.4 in
- Depth
- 32.7 in
Details
- Item
- Portable Air Conditioner
- Voltage
- 115V
- Includes
- With Dehumidifier
- Number of Speeds
- 3 Speeds
- Sound Level dBA
- 52 dBA
- Control Type
- Remote Control
- Coverage Area
- 300 Sq.Ft
Description
Make a room feel cooler with this portable 6,400 BTU air conditioner. Designed for rooms up to 300 sq. ft., you can adjust the temperature between 60 degrees F and 86 degrees F to enjoy a comfortable environment. A three-in-one function lets you choose between cool, fan and dry modes. When you choose dry mode, water will collect inside the unit and must be drained by removing the plug from the bottom of the back. An FL will appear on the display to indicate that a tank is full and needs to be drained, staying on a low fan speed while maintaining a temperature of 62 degrees F. Once the AC is in sleep mode, the fan speed automatically enters a low speed, and the temperature increases by 2 degrees F every two hours based on the set temperature, ensuring the noise is no more than 52 db. The 24-hour timer allows you to set it to turn on or off at specific times. A compact size, an included exhaust hose and a window sealing make installation quick and easy.
- This powerful AC unit has a cooling capacity of 10,000 BTU, making it perfect for cooling small to medium-sized spaces up to 300 sq. ft. with ease and allowing you to enjoy a comfortable and refreshing environment even in the hottest summer days, The adjustable temperature range of 60-86 degrees F allows you to customize your cooling experience to your liking
- This portable air conditioner is designed with a three-in-one function that allows you to choose between cool, fan and dry modes depending on your needs, making it a smart choice for any season, The dehumidification capacity can be up to 36-L/day without bucket by self-evaporating operation, You can choose between the three fan speeds according to your comfort level
- Installation is quick and easy with the included exhaust hose and window sealing kit, no extra tools are needed for assembly, Put the sealing kit on the sliding window and connect the machine and the sealing kit with the 59-in. telescopic hose, the hot air will be exhausted through the hose during machine operation
- With its compact size and four casters, this portable air conditioner can be easily moved from room to room, The AC unit features an LED display and a remote control with a 23 ft. (max) range, so you can conveniently adjust the settings from across the room, Moreover, you can set the auto swing function by yourself to meet your needs
- In sleep mode, the fan speed will be in low mode automatically to reduce the noise to below 52 dB and the target temperature will automatically increase by 1.8 degrees F every two hours from the initial target temperature, It also has a 24-hour timer that enables you to set it to turn on or off at specific times, ensuring you always have a comfortable environment when you need it
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.