This item is Discontinued.

Dayton Power Pack, For 14-3/4 In Upblast Exhaust 16D520

Power Pack, For 14-3/4 In Upblast Exhaust (Discontinued)

  • Mfr # 16D520
  • Zoro # G4327653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D520
Zoro #
G4327653
UPC #
190735129272
Country of Origin
United States

Dimensions

Wheel Diameter
14 3/4 in
Shaft Diameter
5/8 in

Details

Item
Roof Fan Motor Conversion Kit
For Use With
16D524, 3ATT8, 3ATT9, 4HZ48, 4HZ49, 4HZ50, 4HZ51, 4YY16, 5DVL9, 5PV06
HP
3/4 hp
Application
Convert Centrifugal Upblast Exhaust Ventilator to Energy-Efficient Variable Speed Direct-Drive Upblast Exhaust Ventilator
Includes
Aluminum Backward-Inclined Wheel, Instructions, Motor-Mounted Potentiometer for Speed Adjustment, Support Pan, Variable Speed UL Recognized Motor
Phase
1
Nameplate RPM
300-1550
Voltage
115 V
Features
Completely Assembled Motor Package, Motor-Mounted Potentiometer for Speed Adjustment
Motor Horsepower
3/4 hp
Motor Enclosure
Open Dripproof
Voltage / Phase
115V AC / 1 Ph
Maximum Motor Speed
1,550 RPM
Current
10.1 A
Maximum Motor Horsepower
3/4 hp
Nameplate Voltage
115V AC
Motor Type
Electronically Commutated
For Fan Type
Upblast Fans
Motor Speed Range
300 RPM to 1,550 RPM
Minimum Motor Speed
300 RPM

Description

Roof Fan Motor Conversion Kit, Compatible with Grainger Part Number 16D524, 3ATT8, 3ATT9, 4HZ48, 4HZ49, 4HZ50, 4HZ51, 4YY16, 5DVL9, 5PV06, Motor Horsepower 3/4 hp, Maximum Motor Speed 1,550 RPM, Minimum Motor Speed 300 RPM, Nameplate Voltage 115V AC, Phase 1, For Fan Type Upblast Fans, Shaft Diameter 5/8 in, Application Convert Centrifugal Upblast Exhaust Ventilator to Energy-Efficient Variable Speed Direct-Drive Upblast Exhaust Ventilator, Current 10.1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.