Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity

  • Mfr # 4VME6

  • Zoro # G3335547


product price: $1,798.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
69 3/4 in
Overall Length
54 in
Overall Width
34 in
Color
Black, Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VME6
Zoro #
G3335547
UPC #
190735336090
Country of Origin
China

Dimensions

Overall Height
69 3/4 in
Overall Length
54 in
Overall Width
34 in
Platform Length
30 in
Lifting Height Min.
6 in
Rear Wheel Dia.
7 in
Front Caster Dia.
5 in
Lifting Height Max.
98 in
Front Wheel Dia.
5 in
Platform Width
32 in
Base Legs Inside Dia.
28"
Base Legs Outside Dia.
34"
Lifting Height Range
6 in to 98 in
Base Inside Width
28 in
Caster Wheel Dia.
7 in
Overall Height with Platform Raised
69 3/4 in
Overall Height with Platform Lowered
69 3/4 in
Axle-Mounted Wheel Dia.
5 in
Overall LxWxH
54 in x 34 in x 69 3/4 in
Platform LxW
30 in x 32 in
Base Outside Width
33 7/8 in
Maximum Lifting Height
98 in
Minimum Lifting Height
6 in

Details

Color
Black, Red
Load Capacity
2,000 lb
Item
Powered-Lift/Manual-Push Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Base Legs Inside Dim.
28 in
Lift Base Style
Fixed Straddle
Lift Control
Foot Pump
Caster Wheel Type
Tread on Core
Lift Mobility
Manual Lift, Manual Push
Frame Material
Steel
Powered By
Foot Pump
Load Center
18 in
Base Legs Outside Dim.
34 in
Invertible Forks
No
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Powder Coated
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Type
Flat Back
Operation
Powered/Manual
Base Material
Steel
Axle-Mounted Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Type
Tread on Core
Platform Material
Steel
Brake Type
Face Contact Brake
Non-Marking Axle-Mounted Wheels
No
Base Style
Fixed

Description

Powered-Lift/Manual-Push Platform Lift Truck, Load Capacity 2,000 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 98 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 28 in, Base Outside Width 33 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 18 in, Overall Height with Platform Raised 69 3/4 in, Overall Length 54 in, Overall Width 34 in, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.