Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage

  • Mfr # 45MW16

  • Zoro # G4596140


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW16
Zoro #
G4596140
UPC #
190735893029
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
16 3/8 in
Width
8 1/4 in
Manufacturers Warranty Length
1 yr
Height
8 3/4 in
Max. Dia. Solids
4.78 in
Overall Width
8.25 in
Overall Height
8.75 in
Overall Length
16.38 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
4.78 in
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 1/2 in

Details

Item
Pressure Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
42 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Phase
Single
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Frame
56J
GPM @ 25 PSI
52
Max. PSI Boost @ 20 GPM
35
HP
1
Motor RPM
3450
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Inlet (In.)
1-1/2
Amps
13/6.3 A
GPM @ 15 PSI
66
Outlet
1-1/4"
GPM @ 40 PSI
21
GPM @ 30 PSI
44
Type
Booster
Duty
Continuous
Includes
Manual
Motor Enclosure
Open Dripproof (ODP)
Hz
60
Voltage
115/230
Stages
1
GPM @ 20 PSI
59
Inlet
1-1/2"
Housing Material
Cast iron
Max. Case Pressure
100 psi
Motor Ambient Temp. Rating
65 Degrees C
Agency Compliance
cULus
GPM @ 35 PSI
35
Impeller Type
Closed
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Type
Capacitor-Start/Run
Bearing Type
Double Sealed
Max. PSI Boost @ 30 GPM
33
Max. Pressure
42 psi
Impeller Material
Stainless Steel
Best Efficiency GPM @ PSI
50 @ 29
Max. PSI Boost @ 2-10 GPM
37
Standards
cULus Listed
Maximum Media Temperature
200 Degrees F
Flow Rate @ 30 psi
44 gpm
Horsepower
1 hp
Motor Ambient Temperature (Minimum)
65 Degrees F
Frequency
60 Hz
Flow Rate @ 20 psi
59 gpm
Nameplate Voltage
115/230V AC
Priming
Manual
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Motor Frame Designation
56J NEMA
Duty Cycle
Continuous
Discharge Rotation
90 Degrees
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Mounting Orientation
Horizontal
Pressure Boost (Maximum)
37 psi
Intake Type
NPT
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
42 psi
Suction Lift (Maximum)
25 ft
Flow Rate @ 15 psi
66 gpm
Compatible with Media Type
Water
Flow Rate @ 40 psi
21 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Impeller Design
Closed
For Use With Potable Systems
No
Number of Stages
1
Discharge Type
NPT
Best Efficiency Pressure
29 psi
Pump Housing Material
Cast Iron
Case Pressure (Maximum)
100 psi
Full Load Current
13/6.3 A
Pressure Boost - Maximum
37 psi
Power Source
Corded Electric
Case Pressure - Maximum
100 psi
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Minimum
65 Degrees F
Media Temperature - Minimum
0 Degrees F
Motor Design
Capacitor-Start/Run
Best Efficiency Flow
26 gpm
Motor Ambient Temperature - Maximum
149 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Standard
NPT
Suction Lift - Maximum
25 ft
Installation
Floor Standing
Inlet Standard
NPT
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Cast Iron
Shut Off Pressure - Maximum
42 psi
Inlet Gender
Female

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 59 gpm, Flow Rate @ 30 psi 44 gpm, Flow Rate @ 40 psi 21 gpm, Shut Off Pressure (Maximum) 42 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 13/6.3 A, Best Efficiency Pressure 29 psi, Case Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.