Shop GOULDS

Booster Pump, 3/4 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage, 75 psi Max Pressure

  • Mfr # 7GBC0712N0

  • Zoro # G6642291


product price: 
$
1,653.02
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7GBC0712N0
Zoro #
G6642291
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
30.13 in
Height
5 3/4 in
Width
6 1/16 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Overall Length
30.13 in
Overall Width
6.06 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
30.13 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
13
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
CSA/UL/CE
GPM @ 160 PSI
4
Frame
56J
GPM @ 100 PSI
11
Motor Ambient Temp. Rating
40 Degrees C
Pump Mounting Position
Horizontal
Motor RPM
3,450 RPM
Inlet
1" FNPT
Seal Material
Buna-N/Carbon/Ceramic
Motor Enclosure
Open Dripproof (ODP)
Max. Case Pressure
300 psi
GPM @ 60 PSI
13
GPM @ 80 PSI
12.5
Amps
12.8/6.4 A
GPM @ 120 PSI
9.5
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Hz
60
Stages
13
Impeller Type
Closed
GPM @ 20 PSI
14.5
HP
3/4
Phase
Three
Impeller Material
Glass Filled Polycarbonate
GPM @ 10 PSI
14
Voltage
230-460
Max. Pressure
75 psi
Housing Material
Cast iron
Bearing Type
Ball
GPM @ 140 PSI
7
Max. Liquid Temp.
160 Degrees F
Motor Type
Capacitor-Start
Outlet
1" FNPT
Duty
Continuous
GPM @ 40 PSI
14
Flow Rate @ 60 psi
12.8 gpm
Flow Rate @ 140 psi
7.6 gpm
Minimum Flow Rate
1 gpm
Flow Rate @ 15 psi
14.5 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 10 psi
14.6 gpm
Flow Rate @ 40 psi
13.5 gpm
Series Family
7GB
Flow Rate @ 90 psi
11.2 gpm
Intake Type
NPT
Flow Rate @ 160 psi
4 gpm
Compatible with Media Type
Water
Motor Ambient Temperature (Minimum)
40 Degrees F
Maximum Flow Rate
15 gpm
Flow Rate @ 180 psi
1.1 gpm
Flow Rate @ 120 psi
9.2 gpm
Maximum Feet of Head
410 ft of head
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 20 psi
14.4 gpm
Flow Rate @ 100 psi
10.8 gpm
Flow Rate @ 80 psi
11.8 gpm
Standards
CAN 22.2, CSA Certified, UL778
For Use With Potable Systems
No
Case Pressure (Maximum)
216 psi
Mounting Orientation
Horizontal
Maximum RPM
3,500 RPM
Frequency
60 Hz
Flow Rate @ 30 psi
14 gpm
Nameplate Voltage
230/460V AC
Number of Stages
13
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Ambient Temperature (Maximum)
104 Degrees F
Maximum Media Temperature
160 Degrees F
Impeller Design
Closed
Feet of Head (Minimum)
330 ft of head
Motor Frame Designation
56J
Horsepower
3/4 hp
Flow Rate @ 70 psi
12.2 gpm
Flow Rate @ 50 psi
13.1 gpm
Series
GB
Discharge Type
NPT
Shut Off Pressure (Maximum)
75 psi
Duty Cycle
Continuous
Flow Rate - Maximum
15 gpm
Flow Rate - Minimum
1 gpm
Shut Off Pressure - Maximum
75 psi
Installation
Floor Standing
Discharge Standard
NPT
Thermal Protection
Auto
Inlet Standard
NPT
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Minimum
-50 Degrees F
Electrical Connection Type
Plug-In
Priming
Manual
Pump Casing Material
Cast Iron
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Motor Enclosure Design
Open Drip Proof
Case Pressure - Maximum
216 psi
Feet of Head - Maximum
410 ft
Revolutions Per Minute - Maximum
3,500 RPM
Feet of Head - Minimum
330 ft
Full Load Current
12.8/6.4 A
Media Temperature - Maximum
160 Degrees F
Motor Ambient Temperature - Maximum
104 Degrees F
Pump Technology
Centrifugal
Motor Design
Capacitor-Start

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 14.6 gpm, Flow Rate @ 20 psi 14.4 gpm, Flow Rate @ 30 psi 14 gpm, Flow Rate @ 40 psi 13.5 gpm, Flow Rate @ 50 psi 13.1 gpm, Flow Rate @ 60 psi 12.8 gpm, Flow Rate @ 70 psi 12.2 gpm, Flow Rate @ 80 psi 11.8 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.8 gpm, Flow Rate @ 120 psi 9.2 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews