Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage

  • Mfr # 45MW29

  • Zoro # G5435075


product price:  $1,136.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW29
Zoro #
G5435075
UPC #
190735894880
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 1/2 in
Length
21 1/32 in
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Overall Length
21.03 in
Overall Width
6.5 in
Overall Height
8.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 1/2 in

Details

Booster Pump Type
Booster Pump
Item
Pressure Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
3
Max. Pressure - Pumps
88 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3450
Inlet
1-1/2"
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Max. Case Pressure
160 psi
Motor Enclosure
Open Dripproof (ODP)
Agency Compliance
cULus
GPM @ 80 PSI
10
HP
2
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Max. PSI Boost @ 2-10 GPM
90
Best Efficiency GPM @ PSI
42 @ 25
Frame
56J
Max. PSI Boost @ 30 GPM
63
GPM @ 35 PSI
33
Housing Material
Cast iron
GPM @ 30 PSI
34
Bearing Type
Double Sealed
GPM @ 40 PSI
32
Inlet (In.)
1-1/2
Outlet
1-1/4"
Motor Ambient Temp. Rating
65 Degrees C
Voltage
208-230/460
Duty
Continuous
Includes
Manual
Motor Type
Capacitor-Start/Run
GPM @ 60 PSI
25
Impeller Type
Closed
Amps
7.1-6.8/3.4 A
Type
Booster
Phase
Three
Max. Pressure
88 psi
Hz
60
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Impeller Material
Stainless Steel
GPM @ 50 PSI
29
Max. PSI Boost @ 20 GPM
80
GPM @ 25 PSI
37
Stages
3
Standards
cULus Listed
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Ambient Temperature (Minimum)
65 Degrees F
Horsepower
2 hp
Flow Rate @ 40 psi
32 gpm
Number of Stages
3
Pressure Boost (Maximum)
90 psi
Motor Frame Designation
56J NEMA
Suction Lift (Maximum)
25 ft
Impeller Design
Closed
Priming
Manual
Flow Rate @ 50 psi
29 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 30 psi
34 gpm
Maximum Media Temperature
200 Degrees F
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
88 psi
Intake Type
NPT
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 60 psi
25 gpm
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Flow Rate @ 70 psi
19 gpm
Best Efficiency Pressure
25 psi
Flow Rate @ 80 psi
10 gpm
Duty Cycle
Continuous
Discharge Type
NPT
Compatible with Media Type
Water
Case Pressure (Maximum)
160 psi
Maximum RPM
3,450 RPM
Mounting Orientation
Horizontal
Frequency
60 Hz
Revolutions Per Minute - Maximum
3,450 RPM
Suction Lift - Maximum
25 ft
Media Temperature - Maximum
200 Degrees F
Inlet Gender
Female
Media Temperature - Minimum
0 Degrees F
Motor Ambient Temperature - Maximum
149 Degrees F
Motor Enclosure Design
Open Drip Proof
Power Source
Corded Electric
Shut Off Pressure - Maximum
88 psi
Full Load Current
7.1-6.8/3.4 A
Inlet Standard
NPT
Discharge Standard
NPT
Best Efficiency Flow
25 gpm
Motor Ambient Temperature - Minimum
65 Degrees F
Installation
Floor Standing
Motor Design
Capacitor-Start/Run
Pump Casing Material
Cast Iron
Case Pressure - Maximum
160 psi
Pressure Boost - Maximum
90 psi

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 30 psi 34 gpm, Flow Rate @ 40 psi 32 gpm, Flow Rate @ 50 psi 29 gpm, Flow Rate @ 60 psi 25 gpm, Flow Rate @ 70 psi 19 gpm, Flow Rate @ 80 psi 10 gpm, Shut Off Pressure (Maximum) 88 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.