Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 88 psi Max Pressure

  • Mfr # 45MW28

  • Zoro # G4596098


product price:  $1,115.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW28
Zoro #
G4596098
UPC #
190735893074
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Height
8 1/2 in
Width
6 1/2 in
Length
23 3/4 in
Overall Length
23.75 in
Overall Width
6.5 in
Overall Height
8.5 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0.05 in

Details

Booster Pump Type
Booster Pump
Item
Pressure Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
88 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
cULus
GPM @ 80 PSI
10
Duty
Continuous
GPM @ 50 PSI
29
Hz
60
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Max. PSI Boost @ 2-10 GPM
90
GPM @ 30 PSI
34
GPM @ 60 PSI
25
Type
Booster
Best Efficiency GPM @ PSI
42 @ 25
Motor Type
Capacitor-Start/Run
Motor RPM
3450
Max. PSI Boost @ 20 GPM
80
Max. PSI Boost @ 30 GPM
63
Inlet
1-1/2"
Impeller Material
Stainless Steel
Inlet (In.)
1-1/2
Max. Pressure
88 psi
Housing Material
Cast iron
Frame
56J
Phase
Single
Motor Ambient Temp. Rating
65 Degrees C
Max. Case Pressure
160 psi
Includes
Manual
Voltage
230
Motor Enclosure
Open Dripproof (ODP)
Stages
3
GPM @ 35 PSI
33
HP
2
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Bearing Type
Double Sealed
GPM @ 40 PSI
32
Outlet
1-1/4"
Amps
10.2 A
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Impeller Type
Closed
GPM @ 25 PSI
37
Standards
cULus Listed
Motor Frame Designation
56J NEMA
Maximum RPM
3,450 RPM
Best Efficiency Pressure
25 psi
Flow Rate @ 80 psi
10 gpm
Shut Off Pressure (Maximum)
88 psi
Maximum Media Temperature
200 Degrees F
Compatible with Media Type
Water
Flow Rate @ 30 psi
34 gpm
Case Pressure (Maximum)
160 psi
Intake Type
NPT
For Use With Potable Systems
No
Motor Ambient Temperature (Maximum)
149 Degrees F
Duty Cycle
Continuous
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Flow Rate @ 60 psi
25 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Pressure Boost (Maximum)
90 psi
Flow Rate @ 70 psi
19 gpm
Nameplate Voltage
230V AC
Frequency
60 Hz
Suction Lift (Maximum)
25 ft
Impeller Design
Closed
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Number of Stages
3
Mounting Orientation
Horizontal
Horsepower
2 hp
Flow Rate @ 40 psi
32 gpm
Pump Housing Material
Cast Iron
Priming
Manual
Flow Rate @ 50 psi
29 gpm
Discharge Type
NPT
Revolutions Per Minute - Maximum
3,450 RPM
Shut Off Pressure - Maximum
88 psi
Case Pressure - Maximum
160 psi
Best Efficiency Flow
25 gpm
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Cast Iron
Discharge Standard
NPT
Motor Ambient Temperature - Minimum
65 Degrees F
Installation
Floor Standing
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Maximum
149 Degrees F
Media Temperature - Minimum
0 Degrees F
Power Source
Corded Electric
Inlet Standard
NPT
Full Load Current
10.2 A
Suction Lift - Maximum
25 ft
Pressure Boost - Maximum
90 psi
Inlet Gender
Female

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 230V AC, Flow Rate @ 30 psi 34 gpm, Flow Rate @ 40 psi 32 gpm, Flow Rate @ 50 psi 29 gpm, Flow Rate @ 60 psi 25 gpm, Flow Rate @ 70 psi 19 gpm, Flow Rate @ 80 psi 10 gpm, Shut Off Pressure (Maximum) 88 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.