Pressure Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage

  • Mfr # 45MW13

  • Zoro # G4596168


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW13
Zoro #
G4596168
UPC #
190735893005
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
16 in
Height
8 3/4 in
Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
6.5 in
Overall Length
16 in
Overall Height
8.75 in
Compatible Intake Pipe Size
1 1/2 in
Intake Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Solids Diameter - Maximum
0.05 in
Inlet Diameter
1 1/2 in

Details

Booster Pump Type
Booster Pump
Item
Pressure Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
33 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Motor Ambient Temp. Rating
65 Degrees C
Type
Booster
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Stages
1
Bearing Type
Double Sealed
Max. PSI Boost @ 20 GPM
30
Hz
60
Max. PSI Boost @ 30 GPM
28
Outlet
1-1/4"
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
GPM @ 25 PSI
37
Includes
Manual
Frame
56J
Best Efficiency GPM @ PSI
47 @ 25
Max. PSI Boost @ 2-10 GPM
32
Max. Pressure
33 psi
Duty
Continuous
GPM @ 20 PSI
52
Inlet
1-1/2"
Motor Type
Capacitor-Start/Run
Housing Material
Cast iron
Motor Enclosure
Open Dripproof (ODP)
Agency Compliance
cULus
Phase
Single
GPM @ 15 PSI
60
Inlet (In.)
1-1/2
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Impeller Type
Closed
Max. Case Pressure
100 psi
Amps
11.1/5.5 A
Impeller Material
Stainless Steel
Voltage
115/230
GPM @ 30 PSI
19
HP
3/4
Motor RPM
3450
Standards
cULus Listed
Impeller Design
Closed
Horsepower
3/4 hp
For Use With Potable Systems
No
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Number of Stages
1
Suction Lift (Maximum)
25 ft
Motor Frame Designation
56J NEMA
Nameplate Voltage
115/230V AC
Mounting Orientation
Horizontal
Best Efficiency Pressure
25 psi
Compatible with Media Type
Water
Flow Rate @ 20 psi
52 gpm
Shut Off Pressure (Maximum)
33 psi
Case Pressure (Maximum)
100 psi
Frequency
60 Hz
Duty Cycle
Continuous
Priming
Manual
Maximum Media Temperature
200 Degrees F
Pressure Boost (Maximum)
32 psi
Flow Rate @ 30 psi
19 gpm
Flow Rate @ 15 psi
60 gpm
Maximum RPM
3,450 RPM
Intake Type
NPT
Discharge Rotation
90 Degrees
Motor Ambient Temperature (Maximum)
149 Degrees F
Pump Housing Material
Cast Iron
Discharge Type
NPT
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Motor Ambient Temperature (Minimum)
65 Degrees F
Power Source
Corded Electric
Installation
Floor Standing
Motor Ambient Temperature - Minimum
65 Degrees F
Inlet Gender
Female
Motor Ambient Temperature - Maximum
149 Degrees F
Case Pressure - Maximum
100 psi
Media Temperature - Maximum
200 Degrees F
Pressure Boost - Maximum
32 psi
Shut Off Pressure - Maximum
33 psi
Revolutions Per Minute - Maximum
3,450 RPM
Motor Enclosure Design
Open Drip Proof
Media Temperature - Minimum
0 Degrees F
Pump Casing Material
Cast Iron
Full Load Current
11.1/5.5 A
Inlet Standard
NPT
Best Efficiency Flow
37 gpm
Suction Lift - Maximum
25 ft
Discharge Standard
NPT
Motor Design
Capacitor-Start/Run

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 52 gpm, Flow Rate @ 30 psi 19 gpm, Shut Off Pressure (Maximum) 33 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 11.1/5.5 A, Best Efficiency Pressure 25 psi, Case Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.