Dayton
Pressure Washer, Electric, 2.0 HP, 33" H
Mfr # GH-1502-SD10
Zoro # G7688618
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,478.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Operating Pressure 1,500 psi
- Pump Drive Direct
- Length 40 in
- Burner Fuel Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Drier (RE24620)
- TRUE NORTH Chainsaw Pack, Black, 1000D Cordura(R) (CH210)
- ECHO Sweeper Attachment, 36 In. (99944200553)
- WESTWARD 30 in Handle L Scoop Shovel, 14-25/64 in W x 18-3/4 in L Blade, Black, Wood/HDPE (45GV20)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- DAYTON Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0DE1)
- DAYTON Heavy Duty 3200 psi 2.4 gpm Cold Water Gas Pressure Washer (GA-3200-0DMH)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEC1)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GA-4200-0DAH)
- Dayton Pressure Washers