This item is Discontinued.

Dayton Pressure Washer, Electric, 8 HP, 40-1/2" H GH-3003-SD10

Pressure Washer, Electric, 8 HP, 40-1/2" H (Discontinued)

  • Mfr # GH-3003-SD10
  • Zoro # G1154339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-3003-SD10
Zoro #
G1154339
UPC #
-
Country of Origin
United States

Dimensions

Length
49 1/2 in
Height
40 1/2 in
Width
28 in
Overall Height
40 1/2 in
Overall Length
49 1/2 in
Overall Width
28 in

Details

Flow Rate
3 gpm
Voltage
230 V
HP
6 hp
Pressure Washer Flow Rate
3 gpm
Pressure Washer Water Type
Hot
Net Weight
607 lb
Phase
Three-Phase
Piston Material
Ceramic
Pump Drive
Direct
Pressure Washer HP Range
8 to 9.9
Detergent Injection System
Yes
Usable Hours per Week
30 hr
Item
Electric Pressure Washer
Volts/Phase
230/3
Pump Type
Triplex
Burner Fuel
Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil
Power Type
Electric
Plug Type
6-50P
Operating Pressure
3,000 psi
HP Range
6 to 7.9 hp
Pressure Washer Flow Rate Range
0 to 1.9 gpm
Power Source
Corded
Horsepower
6 hp
Water Output Temperature - Maximum
200 Degrees F
Frame Material
Powder Coated Steel
Duty Rating
Heavy Duty
Estimated Pump Life
250 hr
Operating Pressure - Maximum
3,000 psi
Style
Cart
Weight
607 lb
Product Type
Pressure Washer
Water Type
Hot

Description

Pressure Washer,Electric,8 HP,40-1/2" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.