Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Proof Coil Chain, HDG, 200 ft L, 4500 lb 34RZ26

Proof Coil Chain, HDG, 200 ft L, 4500 lb (Discontinued)

  • Mfr # 34RZ26
  • Zoro # G2204721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RZ26
Zoro #
G2204721
UPC #
190735265772
Country of Origin
China

Dimensions

Trade Size
1/2 in
Length
200 ft
Overall Length
200 ft
Link Inside Width
3/4 in
Link Inside Length
1 3/4 in
Material Thickness
1/2 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
4,500 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Links per Foot
7
Chain Classification
Coil
Standards
NACM
Weight per Foot
2.43 lb
Lifting Capability
Not for Lifting
Link Type
Straight
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Includes Hook
No Hook Included
Chain Grade
30
Chain Type
Coil Chain

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,500 lb, Chain Grade 30, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 200 ft, Links per Foot 7, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.