Propeller, 16" Dia., 1/2" Bore, 26.8 Deg.
Mfr # VE10D984PG
Zoro # G7469360
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Pitch
26.8 Degrees
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE10D984PG
Zoro #
G7469360
UPC #
190735958575
Country of Origin
China
Dimensions
Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm
Details
Number of Blades
3
Pitch
26.8 Degrees
Rotation
CW
RPM
1,747 RPM
Hub Location
Centralized
For Use With
10D984D
Drive Type
Direct
Blade Material
Aluminum
Item
Replacement Propeller
HP
1/4 hp
Shop By
Closeouts
Description
Replacement Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 26.8 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/4 hp, RPM 1,747 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D984D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.