Zoro Homepage

Propeller, 18" Dia., 16.5 Deg. Pitch

  • Mfr # VE10E042PG

  • Zoro # G7368481


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Number of Blades
4
Hub Location
Intake
HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10E042PG
Zoro #
G7368481
UPC #
190735958308
Country of Origin
China

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
4
Item
Propeller
Hub Location
Intake
HP
1/3 hp
Pitch
16.5 Degrees
Rotation
CW
Blade Material
Aluminum
RPM
1,657 RPM
Drive Type
Direct Drive

Description

Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 16.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 4, HP 1/3 hp, RPM 1,657 RPM, Drive Type Direct Drive, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.