Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 20" Dia., 1/2" Bore, 20.5 Deg.

  • Mfr # VE10D967PG

  • Zoro # G7469150


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Pitch
20.5 Degrees
HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE10D967PG
Zoro #
G7469150
UPC #
00194484307691
Country of Origin
China

Dimensions

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

Number of Blades
3
Item
Replacement Propeller
Pitch
20.5 Degrees
HP
1/3 hp
RPM
1,710 RPM
Blade Material
Aluminum
Hub Location
Centralized
Drive Type
Direct
For Use With
10D967D
Rotation
CW

Description

Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 20.5 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 1/3 hp, RPM 1,710 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D967D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.