Zoro Homepage

Propeller, 20 In, 1/2 Bore, 4580 CFM

  • Mfr # 3GRE5

  • Zoro # G0917165


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Number of Blades
4
Required Motor HP
1/2
CFM @ 0.375-In. SP
2,840 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GRE5
Zoro #
G0917165
UPC #
190735285978
Country of Origin
Taiwan, Province of China

Dimensions

Propeller Dia. (In.)
20 in
Bore Dia. (In.)
1/2 in
Dimension A (In.)
19 7/8 in
Dimension B (In.)
2 7/16 in

Details

Number of Blades
4
Required Motor HP
1/2
CFM @ 0.375-In. SP
2,840 cfm
Number of Set Screws
2
CFM @ 0.125-In. SP
3,940 cfm
Remarks
View Catalog Page For Better Selection Criteria
Rotation
Clockwise Facing Discharge
CFM @ 0.250-In. SP
3,360 cfm
CFM @ 0.500-In. SP
2,325 cfm
Max. RPM
1,725 RPM
CFM @ 0.000-In. SP
4,580 cfm
Blade Material
Spark Resistant Cast Aluminum
Pitch (Deg.)
24 Degrees
Item
Propeller
Type
Replacement

Description

Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 24 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/2, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 4,580 cfm, CFM @ 0.125-In. SP 3,940 cfm, CFM @ 0.250-In. SP 3,360 cfm, CFM @ 0.375-In. SP 2,840 cfm, CFM @ 0.500-In. SP 2,325 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.