Propeller, 24" Dia., 31.5 Deg. Pitch
Mfr # VE10E048PG
Zoro # G7114646
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
Bore Dia. (mm)
15.87 mm
Drive Type
Direct Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VE10E048PG
Zoro #
G7114646
UPC #
190735958063
Country of Origin
China
Dimensions
Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Bore Dia. (mm)
15.87 mm
Details
Number of Blades
3
Drive Type
Direct Drive
Item
Propeller
Pitch
31.5 Degrees
Hub Location
Intake
RPM
1,100 RPM
Rotation
CW
HP
3/4 hp
Blade Material
Aluminum
Description
Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 31.5 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 3/4 hp, RPM 1,100 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.