Dayton
Propeller, Dia 12 In, Bore Dia 5/16 In
Mfr # 2MXY1
Zoro # G3398647
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/50
- Remarks View Catalog Page For Better Selection Criteria
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 3.75 X 15.5, Lacquered Natural, Maple Wood (WML214-N)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- HONEYWELL THERMAL SOLUTIONS 133417Ca Bonnet Assembly (133417CA)
- HONEYWELL THERMAL SOLUTIONS 32004766-002 10' Ignition Cable (32004766-0)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- DAYTON Replacement Blade, 36 In. (23NU11)
- DAYTON Blade, Fan, 12 In (4C348)
- DAYTON Blade, Fan, 12 In (4C459)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- Dayton Aluminum Fan Blades