Zoro Homepage

Propeller, Dia 5 In, 35 Deg Pitch

  • Mfr # 2PYN7

  • Zoro # G0432196


product price: $7.49
/ea

Key Features

Propeller Dia. (In.)
5 in
Bore Dia. (In.)
3/16 in
Number of Blades
10
Required Motor HP
1/100
Remarks
View Catalog Page For Better Selection Criteria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PYN7
Zoro #
G0432196
UPC #
190735229026
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
5 in
Bore Dia. (In.)
3/16 in
Dimension A (In.)
7/8 in
Blade Width (In.)
7/8 in

Details

Number of Blades
10
Required Motor HP
1/100
Remarks
View Catalog Page For Better Selection Criteria
Pitch (Deg.)
35 Degrees
Max. RPM
3,000 RPM
Type
Replacement
Rotation
Clockwise Facing Discharge
Number of Set Screws
2
Item
Propeller
CFM @ 0.000-In. SP
400 cfm
Blade Material
Aluminum

Description

Propeller, Replacement, Propeller Dia. (In.) 5 in, Bore Dia. (In.) 3/16 in, Number of Blades 10, Pitch (Deg.) 35 Degrees , Blade Material Aluminum, Number of Set Screws 2, Rotation Clockwise Facing Discharge, Required Motor HP 1/100, Max. RPM 3,000 RPM, CFM @ 0.000-In. SP 400 cfm, Blade Width (In.) 7/8 in, Remarks View Catalog Page For Better Selection Criteria, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.