Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 6 In, Bore Dia 1/4 In

  • Mfr # 5JLN6

  • Zoro # G1873803


product price: $7.99
/ea

Key Features

Propeller Dia. (In.)
6 in
Bore Dia. (In.)
1/4 in
Number of Blades
4
Color
White
Max. Ambient Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JLN6
Zoro #
G1873803
UPC #
190735344545
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
6 in
Bore Dia. (In.)
1/4 in

Details

Number of Blades
4
Color
White
Item
Propeller
Max. Ambient Temp. (F)
200 Degrees F
Propeller Material
Plastic
Recommended Motor HP
1/70 hp
Rotation
CW Facing Discharge
CFM @ 3000 RPM
230 cfm
Attaches
Press Fit on Motor Shaft

Description

Propeller, 230 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 in, Number of Blades 4, Bore Dia. (In.) 1/4 in, CW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.