Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, Dia 7 In, Bore Dia 1/4 In

  • Mfr # 5JLP7

  • Zoro # G1333062


product price: $9.29
/ea

Key Features

Propeller Dia. (In.)
7 in
Bore Dia. (In.)
1/4 in
Number of Blades
5
Attaches
Press Fit on Motor Shaft
CFM @ 3000 RPM
320 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JLP7
Zoro #
G1333062
UPC #
190735344651
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
7 in
Bore Dia. (In.)
1/4 in

Details

Number of Blades
5
Attaches
Press Fit on Motor Shaft
CFM @ 3000 RPM
320 cfm
Rotation
CCW Facing Discharge
Propeller Material
Plastic
Color
White
Recommended Motor HP
1/30 hp
Item
Propeller
Max. Ambient Temp. (F)
200 Degrees F

Description

Propeller, 320 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 7 in, Number of Blades 5, Bore Dia. (In.) 1/4 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/30 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.