Shop All Pool & Spa Pumps
Dayton
Pump, 1/2 HP
Mfr # 4RK03
Zoro # G2351352
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Phase Single
- Voltage 115/230
- Amps 13.4/6.7
- Inlet 1 1/4 in
Product Information
- Brand Dayton
- MFR # 4RK03
- Zoro # G2351352
- UPC # 190735332351
- Country of Origin Mexico
- Category Pool & Spa Pumps
Dimensions
Width | 10 3/4 in |
Height | 11 3/4 in |
Length | 18 in |
Compatible Discharge Pipe Size | 1 in |
Overall Width | 10.75 in |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 18 in |
Overall Height | 11.75 in |
Details
Description
Swimming Pool Pump, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 90 ft, Flow Rate @ 90 ft of Head (Maximum) 10 gpm, Suction Lift (Maximum) 1 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Priming Manual, Pump Housing Material Plastic, Pump Type Pool Booster Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1 HP 3" Manual Submersible Sewage Pump 230V (514620)
- DANNER Rigid Pre-Filter Fits 250-700GPH Pumps (12784)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- WATTS Watts 3517-10 AquaLock Union Elbow - 1/2" CTS, Each (3517-10)
- AQUA-FLO Aqua-Flo AF021070001010 115V; 0.75 HP 48Y FMHP 2 Speed Pump Flo-Master (AF021070001010)
- STA-RITE Sta Rite Pump (JHG-52HL)
- AQUA-FLO Aqua-Flo AF053207612040 230V; 2 HP 56Y 2 Speed XP2E Pump Flo-Master (AF053207612040)
- K2 PUMPS 1/4 HP Automatic Pool Cover Pump (UTA02502APK)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- LITTLE GIANT PUMP Pool Cover Pump, 1/3 hp, 115V AC, 22 ft Max Head, 1 in Intake and Discharge Size (577301)
- LAING THERMOTECH Laing Thermotech LHB07100139 115V 0.75 in. Barb & Bare Cord Circulation Pump 4 ft. (LHB07100139)
- Dayton Pool & Spa Pumps