Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 2 HP, 208-230/460V, 9.6-9.2/4.6 Amp

  • Mfr # 4JMX7

  • Zoro # G2059294


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
130 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JMX7
Zoro #
G2059294
UPC #
190735326800
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Max. Dia. Solids
1/8 in
Length
14 9/16 in
Height
7 3/4 in
Width
10 1/2 in
Overall Height
7.8 in
Overall Width
10.5 in
Overall Length
14.6 in
Discharge Pipe Size
1 1/2 in
Intake Pipe Size
2 in
Shaft Outer Diameter
7/16 in
Solid Diameter (Maximum)
0.13 in

Details

Item
Chemical Resistant Centrifugal Pump
HP
2 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
208-230/460
Max. GPM @ Head
130 gpm @ 5 ft
Max. Head
68 ft
Best Efficiency GPM @ Head
55 gpm @ 50 ft
Inlet
2 in NPT
Outlet
1-1/2 in NPT
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 25 Ft. of Head
102
Service Factor
1.15
Inlet Pressure
121 psi
Includes
Manual
GPM of Water @ 5 Ft. of Head
130
Bearing Type
Ball
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
Screw Material
Stainless Steel
GPM of Water @ 50 Ft. of Head
55
GPM of Water @ 60 Ft. of Head
24
Shaft Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
109
Max. Case Pressure
150 psi
GPM of Water @ 15 Ft. of Head
110
Motor RPM
3,450 RPM
GPM of Water @ 10 Ft. of Head
114
Seal Type
Mechanical
Max. Fluid Viscosity
31 SUS
Max. Specific Gravity
1.0
Port Rotation
90 Degrees Increments
Min. GPM @ Head
24 gpm @ 60 ft
Duty
Continuous
Amps
9.6-9.2/4.6
Impeller Material
304 Stainless Steel
GPM of Water @ 30 Ft. of Head
92
Hz
60
GPM of Water @ 40 Ft. of Head
85
Agency Compliance
CUS
Drain Plug
No
Impeller Type
Closed
Best Efficiency Range GPM @ Head
26 to 100 gpm @ 60 to 100 ft
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Max. Liquid Temp.
200 Degrees F
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
NEMA/IEC Frame
56J
Motor Type
Three-Phase Induction
Volute Material
304 Stainless Steel
Standards
CUS
Intake Pipe Type
NPT
Ambient Temperature (Minimum)
40 Degrees F
Specific Gravity (Maximum)
1
Priming
Manual
Best Efficiency Head
50 ft
Duty Cycle
Continuous
Best Efficiency Flow
55 gpm
Flow Rate @ 1 ft of Head (Maximum)
118 gpm
Flow Rate (Minimum)
24 gpm
Impeller Design
Closed
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Current
4.0 or 2.0 A
Flow Rate (Maximum)
130 gpm
Media Temperature (Maximum)
200 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
106 gpm
Media Temperature (Minimum)
40 Degrees F
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
114 gpm
For Use With Potable Systems
No
Horsepower (Maximum)
2 hp
Flow Rate @ 20 ft of Head (Maximum)
109 gpm
Compatible Motor Frame
56J NEMA
Viscosity (Maximum)
31 SUS
Discharge Rotation
90 Degrees Increments
Feet of Head (Maximum)
68 ft
Flow Rate @ 60 ft of Head (Maximum)
24 gpm
Flow Rate @ 5 ft of Head (Maximum)
117 gpm
Frequency
60 Hz
Shut Off Pressure (Maximum)
150 psi
Nameplate Voltage
208-230/460V AC
Flow Rate @ 40 ft of Head (Maximum)
75 gpm
Discharge Pipe Type
NPT
Motor Speed (Maximum)
3,450 RPM
Case Pressure (Maximum)
150 psi
Flow Rate @ 30 ft of Head (Maximum)
92 gpm
Flow Rate @ 25 ft of Head (Maximum)
100 gpm

Description

Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 130 gpm, Horsepower (Maximum) 2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 114 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.