Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp

  • Mfr # 4JMV6

  • Zoro # G3432457


product price: $847.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230/460
Max. GPM @ Head
58 gpm @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JMV6
Zoro #
G3432457
UPC #
190735326619
Country of Origin
China

Dimensions

Max. Dia. Solids
1/8 in
Height
7 7/8 in
Length
13 5/16 in
Manufacturers Warranty Length
1 yr
Width
6 9/16 in
Overall Height
7.9 in
Overall Width
6.6 in
Overall Length
13.3 in
Shaft Outer Diameter
7/16 in
Discharge Pipe Size
3/4 in
Solid Diameter (Maximum)
0.13 in
Intake Pipe Size
1 1/4 in

Details

HP
3/4 hp
Item
Chemical Resistant Centrifugal Pump
Housing Material
304 Stainless Steel
Phase
Three
Voltage
230/460
Max. GPM @ Head
58 gpm @ 5 ft
Max. Head
62 ft
Best Efficiency GPM @ Head
30 gpm @ 41 ft
Inlet
1-1/4 in NPT
Outlet
3/4 in NPT
Motor Enclosure
Open Dripproof
GPM of Water @ 15 Ft. of Head
48
Motor RPM
3,450 RPM
Impeller Type
Closed
Min. GPM @ Head
3 gpm @ 60 ft
GPM of Water @ 50 Ft. of Head
18
GPM of Water @ 10 Ft. of Head
52
Port Rotation
90 Degrees Increments
Agency Compliance
CUS
Impeller Material
304 Stainless Steel
Max. Specific Gravity
1.0
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Max. Case Pressure
150 psi
GPM of Water @ 5 Ft. of Head
58
Max. Fluid Viscosity
31 SUS
Hz
60
Seal Type
Mechanical
GPM of Water @ 25 Ft. of Head
44
Includes
Manual
Amps
3.0/1.5
Inlet Pressure
121 psi
GPM of Water @ 20 Ft. of Head
47
Shaft Material
Stainless Steel
Max. Liquid Temp.
200 Degrees F
Best Efficiency Range GPM @ Head
20 to 48 gpm @ 48 to 15 ft
Drain Plug
No
GPM of Water @ 30 Ft. of Head
38
Screw Material
Stainless Steel
GPM of Water @ 60 Ft. of Head
3
Duty
Continuous
Application
Chemical Processing, Circulation, Cooling, Liquids Transfer, Pressure Boosting and Circulating
Bearing Type
Ball
Wetted Materials
304 Stainless Steel, Carbon, Ceramic, Viton
GPM of Water @ 40 Ft. of Head
29
Service Factor
1.15
NEMA/IEC Frame
56J
Volute Material
304 Stainless Steel
Motor Type
Three-Phase Induction
Standards
CUS
Nameplate Voltage
230/460V AC
Flow Rate @ 10 ft of Head (Maximum)
46 gpm
Case Pressure (Maximum)
150 psi
Best Efficiency Flow
30 gpm
Priming
Manual
Discharge Rotation
90 Degrees Increments
Intake Pipe Type
NPT
Flow Rate @ 25 ft of Head (Maximum)
36 gpm
Flow Rate @ 1 ft of Head (Maximum)
49 gpm
For Use With Potable Systems
No
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Viton
Motor Speed (Maximum)
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
24 gpm
Compatible Motor Frame
56J NEMA
Best Efficiency Head
41 ft
Discharge Pipe Type
NPT
Flow Rate @ 5 ft of Head (Maximum)
48 gpm
Flow Rate @ 20 ft of Head (Maximum)
42 gpm
Shut Off Pressure (Maximum)
150 psi
Flow Rate @ 60 ft of Head (Maximum)
3 gpm
Flow Rate @ 15 ft of Head (Maximum)
44 gpm
Frequency
60 Hz
Viscosity (Maximum)
31 SUS
Media Temperature (Maximum)
200 Degrees F
Horsepower (Maximum)
3/4 hp
Flow Rate @ 30 ft of Head (Maximum)
32 gpm
Specific Gravity (Maximum)
1
Ambient Temperature (Minimum)
40 Degrees F
Feet of Head (Maximum)
62 ft
Current
3.0 or 1.5 A
Flow Rate (Maximum)
58 gpm
Media Temperature (Minimum)
40 Degrees F
Duty Cycle
Continuous
Ambient Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
3 gpm
Impeller Design
Closed

Description

Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 58 gpm, Horsepower (Maximum) 3/4 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 46 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.