This item is Discontinued.

Dayton Pump, Circulator, 12 GPM 3WY84

Pump, Circulator, 12 GPM (Discontinued)

  • Mfr # 3WY84
  • Zoro # G1356713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WY84
Zoro #
G1356713
UPC #
-
Country of Origin
Hungary

Details

Item
Centrifugal Canned Motor Pump
HP
1/15
Housing Material
Noryl
Phase
1
Voltage
115V
GPM of Water @ 5 Ft. of Head
11
GPM of Water @ 20 Ft. of Head
6
GPM of Water @ 15 Ft. of Head
8.5
GPM of Water @ 10 Ft. of Head
9.5
Impeller Material
Noryl
Includes
6 ft. Cord With 3-Prong Grounded Plug
Amps
1.3
Bearing Type
Carbon Graphite/Ceramic
Agency Compliance
UL Listed
Current
1.3 A
Flow Rate @ 10 ft of Head (Maximum)
9.5 gpm
Standards
UL Listed
Flow Rate @ 15 ft of Head (Maximum)
8.5 gpm
Flow Rate @ 5 ft of Head (Maximum)
11 gpm
Flow Rate @ 20 ft of Head (Maximum)
6 gpm
Horsepower (Maximum)
1/15 hp
Nameplate Voltage
115V

Description

Centrifugal Canned Motor Pump, Horsepower (Maximum) 1/15 hp, Housing Material Noryl, Impeller Material Noryl, Phase 1, Flow Rate @ 10 ft of Head (Maximum) 9.5 gpm, Flow Rate @ 15 ft of Head (Maximum) 8.5 gpm, Flow Rate @ 20 ft of Head (Maximum) 6 gpm, Nameplate Voltage 115V, Flow Rate @ 5 ft of Head (Maximum) 11 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.