Zoro Homepage

Pump, Coolant, 1/25 HP, 115V, 1.3 Amp

  • Mfr # 4JPG4

  • Zoro # G2955811


product price: $275.99
/ea
Free Shipping & Returns

Key Features

HP
1/25 hp
Phase
Three
Voltage
115
Min. Immersion Depth (In.)
2 in
Max. Immersion Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPG4
Zoro #
G2955811
UPC #
190735327173
Country of Origin
China

Dimensions

Min. Immersion Depth (In.)
2 in
Max. Immersion Depth (In.)
6 in
Nominal Tank Depth (In.)
8 in
Length (In.)
5 1/4 in
Height (In.)
12 3/8 in
Dia. (In.)
3 5/16 in
Width (In.)
4 1/2 in
Overall Height
12.5 in
Overall Width
4.5 in
Overall Length
5.25 in
Compatible Intake Pipe Size
3/8 in
Minimum Immersion Depth
2 in
Base Diameter
3.31 in
Compatible Discharge Pipe Size
3/8 in
Cord Length
3 ft
Manufacturer Warranty Length
Limited Warranty
Immersion Depth (Maximum)
6 in

Description

Machine Tool Pump, Nameplate Voltage 115V AC, Phase Three, Pump Housing Material Brass, Bronze, Horsepower 1/25 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 7.1 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 5.5 gpm, Maximum Feet of Head 7.8 ft, Immersion Depth (Maximum) 6 in, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT, Discharge Type NPT, Cord Length 3 ft, Impeller Material Bronze, Base Diameter 3.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.