Shop GRUNDFOS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60HZ 7.5HP Multistage Vertical Centrifugal Pump With Integrated Frequency, 3x440-480V
- Mfr # 99076110
- Zoro # G010331962
product price:Â
$
9,689.00
/ea
Key Features
Voltage - Pumps
440V to 480V
Housing Material - Pumps
Cast Iron
Max. Head
652.3 ft
Motor efficiency at full load
0.924
No. of Impellers
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99076110
- Zoro #
- G010331962
- UPC #
- -
- Country of Origin
- United States
- Voltage - Pumps
- 440V to 480V
- Housing Material - Pumps
- Cast Iron
- Max. Head
- 652.3 ft
- Motor efficiency at full load
- 0.924
- No. of Impellers
- 20
- Item - Straight Centrifugal Pumps
- Booster Pumps
- Shaft Seal Arrangement
- Single
- Motor RPM
- 3467 rpm
- Liquid Temperature Range
- -4 to 248°F
- Standards
- NSF/ANSI 61, CURUS
- Motor Standard
- NEMA
- Application
- Commercial Heating/Air Conditioning, water pressure boosting, maching, etc.
- Pump Orientation
- Vertical
- Color
- Black
- Rated Current
- 9.10 to 8.50 A
- Rated Flow
- 30.4 US gpm
- Hz
- 60 Hz
- Rated Head
- 486.9 ft
- Selected Liquid Temperature
- 68 °F
- Motor Type
- 132E
Dimensions
- Length
- 8.66 in
- Height
- 47.1 in
- Width
- 9.88 in
Description
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron - all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via combined DIN-ANSI-JIS flanges. The pump is fitted with a 3-phase, fan-cooled, permanent-magnet, synchronous motor. The motor efficiency is classified as IE5 in accordance with IEC 60034-30-2. The motor includes a frequency converter and PI controller in the motor terminal box. This enables continuously variable control of the motor speed, which again enables adaptation of the performance to a given requirement. The operating panel on the motor terminal box features a four-inch TFT display, push-buttons and the Grundfos Eye indicator. The display gives an intuitive and user-friendly interface to all functions. The push-buttons are used to navigate through the menu structure to access pump and performance data on site and enable setting of required setpoint as well as setting of pump to "Min." or "Max." operation or to "Stop".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.