Zoro Homepage

Pump, Effluent, 1 HP

  • Mfr # 3BB86

  • Zoro # G1861553


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
3
Cord Length
20 ft
HP
1
Impeller Material
Polypropylene
Amps
5.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BB86
Zoro #
G1861553
UPC #
190735280126
Country of Origin
China

Dimensions

Cord Length
20 ft
Max. Diameter Solids
3/4 in
Min. Sump Pit Dia.
18 in
Length
16-3/4"
Cord Length - Pumps
20 ft.
Diameter
12-3/16"
Height
16-3/4"
Width
12-3/16"
Max. Dia. Solids
3/4"
Body Dia.
12 3/16 in
Width at Widest Point
12 1/4 in
Minimum Water Depth
18 in
Overall Height
16 3/4 in
Discharge Dia.
2 in
Body Diameter
12 1/4 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Water Depth - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
3
HP
1
Impeller Material
Polypropylene
Amps
5.6 A
Body Material
Cast Iron
Max. Head
109 ft
Switch Actuation
No Switch Included
Switch Type - Pumps
No Switch Included
Max. Head - Pumps
109 ft.
Duty
Intermittent
Max. Liquid Temp.
104 Degrees F
Voltage
230V*
GPM of Water @ 15 Ft. of Head
83
Top Material
Cast Iron
GPM of Water @ 20 Ft. of Head
80
GPM of Water @ 35 Ft. of Head
71
GPM of Water @ 55 Ft. of Head
56
GPM of Water @ 40 Ft. of Head
68
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 70 Ft. of Head
44
Pump HP
1
GPM of Water @ 45 Ft. of Head
64
GPM of Water @ 25 Ft. of Head
78
Discharge NPT
2"
Handle
yes
Housing Material
Cast iron
Voltage - Pumps
240VAC
GPM of Water @ 100 Ft. of Head
12
Hz
60 Hz
Switch Type
None
GPM of Water @ 90 Ft. of Head
22
Shaft Seal Material - Pumps
Nitrile Rubber, Silicon Carbide
Amps - Pumps
5.60
GPM of Water @ 50 Ft. of Head
60
Phase
Three
Base Material
Cast Iron
Input Phase AC
3
GPM of Water @ 30 Ft. of Head
74
GPM of Water @ 80 Ft. of Head
34
Shaft Seal
Silicon Carbide/Buna N
GPM of Water @ 5 Ft. of Head
86
Pump RPM
3450
Pump Body Material
Cast Iron
GPM of Water @ 10 Ft. of Head
85
Impeller Material - Pumps
Polypropylene
GPM of Water @ 60 Ft. of Head
52
Flow Rate @ 100 Ft. of Head
12 gpm
Flow Rate @ 80 Ft. of Head
34 gpm
Flow Rate @ 20 Ft. of Head
80 gpm
Rated Voltage
240V AC
Alarm Included
No
Flow Rate @ 10 Ft. of Head
85 gpm
Flow Rate @ 40 Ft. of Head
68 gpm
Discharge
2 in
Gauge/Conductor
18/3
Switch Electrical Connection
No Switch Included
Flow Rate @ 60 Ft. of Head
52 gpm
Flow Rate @ 15 Ft. of Head
83 gpm
Duty Cycle
Intermittent
Flow Rate @ 40 ft of Head
68 gpm
Horsepower
1 hp
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 20 ft of Head
80 gpm
Shaft Seal Material
Nitrile Rubber/Silicon Carbide
Feet of Head - Maximum
109 ft
Flow Rate @ 10 ft of Head
85 gpm
Frequency
60 Hz
Current
5.6 A

Description

Effluent Pump, HP 1, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 3, Amps 5.6 A, Body Material Cast Iron, Impeller Material Polypropylene, Shaft Seal Material - Pumps Nitrile Rubber, Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 85 gpm, Flow Rate @ 15 Ft. of Head 83 gpm, Flow Rate @ 20 Ft. of Head 80 gpm, Flow Rate @ 40 Ft. of Head 68 gpm, Flow Rate @ 60 Ft. of Head 52 gpm, Flow Rate @ 80 Ft. of Head 34 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.