Zoro Homepage

Pump, Engine Driven

  • Mfr # 4TA88

  • Zoro # G2877122


product price: $2,975.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Handle
Steel
Height (In.)
24
Tank Capacity (Qt.)
3
Max. Pressure (PSI)
11
Agency Compliance
California Emission Codes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TA88
Zoro #
G2877122
UPC #
190735333938
Country of Origin
United States

Dimensions

Height (In.)
24
Length (In.)
44
Width (In.)
27
Discharge Dia.
3 in
Inlet Dia.
3 in
Max. Diameter Solids
1-5/8 in
Engine Size
160 cc
Overall Width
26 3/8 in
Overall Height
24 1/8 in
Overall Length
43 7/8 in
Discharge Diameter
3 in
Inlet Diameter
3 in
Solids Diameter - Maximum
1 5/8 in
Manufacturers Warranty Length
1 yr

Details

Handle
Steel
Tank Capacity (Qt.)
3
Max. Pressure (PSI)
11
Agency Compliance
California Emission Codes
Material of Construction
Aluminum
Type
Diaphragm
NPT Port (In.)
3
GPH of Water @ 8 Ft. of Head
5280
Temp. Range
40 to 180
GPH of Water @ 5 Ft. of Head
5280
Solids Handling Capacity (In.)
1-5/8
Diaphragm Type
Thermoplastic
Seal Type
Diaphragm
GPH of Water @ 20 Ft. of Head
3840
Includes
(2) Nipples, Check Valve
Engine RPM
1800 to 2750
GPH of Water @ 15 Ft. of Head
4500
HP
5 1/2 hp
Liquid Temp. Range (Deg. F)
160
Sensor Type
Low Oil
GPH of Water @ 25 Ft. of Head
3540
Max. Head (Ft.)
25
Item
Engine Driven Pump
Check Valve
Polyurethane
Pump and Casing Adapter
Aluminum
Mechanical Seal
Neoprene
For Use With
Nonflammable Liquids
Ignition Type
Recoil-Start
GPH of Water @ 10 Ft. of Head
5220
Engine/Motor Type
Honda
Flow Rate @ 20 Ft. of Head
60 gpm
Max. Suction Lift
20 ft
Pump Mechanism
Diaphragm
Frame Material
Steel
Inlet
3 in FNPT
Power Source
Gas Engine
Max. Head
25 ft
Body Material
Aluminum
RPM
1800 to 2750
Flow Rate @ 10 Ft. of Head
75 gpm
Discharge
3 in FNPT
Max. Liquid Temp.
180 Degrees F
Discharge Gender
Female
Inlet Standard
NPT
Discharge Standard
NPT
Inlet Gender
Female
Tank Capacity
0.82 gal
Frame Design - Pumps
Wheeled Transport Dolly
Standards
Meets California Emission Codes
Engine Brand
Honda
Seal Material
Thermoplastic Santoprene
Flow Rate @ 10 ft of Head
75 gpm
Frame Design
Wheeled Transport Dolly
Feet of Head - Maximum
25 ft
Rotation Speed - Maximum
3,600 RPM
Engine Series
GX160
Discharge Pressure - Maximum
10 psi
Series
337
For Media Type
Slurry, Trash Water
Self-Priming Lift - Maximum
20 ft
Flow Rate @ 20 ft of Head
60 gpm
Horsepower
5 1/2 hp
Suction Lift - Maximum
20 ft
Liquid Temperature - Maximum
180 Degrees F
Volute Material
Aluminum

Description

Engine Driven Pump, Engine Size 160 cc, HP 5 1/2 hp, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Diaphragm, Body Material Aluminum, Volute Material Aluminum, Seal Material Thermoplastic Santoprene, Frame Material Steel, Flow Rate @ 10 Ft. of Head 75 gpm, Flow Rate @ 20 Ft. of Head 60 gpm, Max. Head 25 ft, Max. Suction Lift 20 ft, Frame Design - Pumps Wheeled Transport Dolly, Impeller Design Not Applicable, Max. Diameter Solids 1-5/8 in, Max. Liquid Temp. 180 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.