Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Pedestal, Inlet/Outlet 3/4 In.

  • Mfr # 3ACB1

  • Zoro # G1030154


product price: $329.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Inlet/Outlet (In.)
3/4 NPT
GPM of Water @ 5 Ft. of Head
11.7 gpm
Max. Head (Ft.)
80 ft
Max. Pressure (PSI)
34.6 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACB1
Zoro #
G1030154
UPC #
190735279014
Country of Origin
China

Dimensions

Shaft Dia. (In.)
5/8 in
Length (In.)
5 29/32 in
Height (In.)
3 3/4 in
Size Height O.C. (In.)
2 1/8 in
Width (In.)
3 7/8 in
Overall Height
3.8 in
Overall Width
3.9 in
Overall Length
6 in
Shaft Outer Diameter
5/8 in
Impeller Diameter
62 1/4 mm
Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in

Details

Item
Impeller Pump
HP
3/4 hp
Inlet/Outlet (In.)
3/4 NPT
GPM of Water @ 5 Ft. of Head
11.7 gpm
Max. Head (Ft.)
80 ft
Max. Pressure (PSI)
34.6 psi
Impeller
Nitrile
GPM of Water @ 60 Ft. of Head
7.8 gpm
Seals
Carbon, Ceramic
Min. Start Torque (In.-Lbs.)
45 in-lb
Self-Priming
Yes
Max. SSU @ 1725 RPM
5,000 SUS
Body Material
Bronze and Brass
Type
Pump Head, Close Coupled
GPM of Water @ 20 Ft. of Head
11 gpm
RPM
1,750 RPM
GPM of Water @ 30 Ft. of Head
10.6 gpm
GPM of Water @ 10 Ft. of Head
11.5 gpm
GPM of Water @ 30 Ft. of Head @ 1725 RPM
10.6 gpm
Max. Suction Lift (Ft.)
9.4 ft
Pumps Up To (Ft.)
80 ft
Max. Liquid Temp. (F)
180 Degrees F
Characteristics
Pumps are Bi-Directional
GPM of Water @ 10 Ft. of Head @ 1725 RPM
11.5 gpm
GPM of Water @ 50 Ft. of Head
9 gpm
GPM of Water @ 40 Ft. of Head
10.1 gpm
Mounting Holes O.C. (In.)
2 1/4 in
Bearings
Carbon Graphite
Includes
Manual
Shaft Material
Stainless Steel
Application
Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
Housing Material
Brass
Impeller Material
Buna-N
Flow Rate @ 10 ft of Head - Maximum
11.5 gpm
Flow Rate @ 5 ft of Head - Maximum
11.7 gpm
Feet of Head - Maximum
80 ft
Flow Rate - Maximum
11.9 gpm
Media Temperature - Maximum
180 Degrees F
Motor Mounting Type
Close Coupled
Flow Rate - Minimum
0 gpm
Motor Speed - Maximum
1,750 RPM
Seal Type
Mechanical
Priming
Self-Priming
Operating Pressure - Maximum
34.6 psi
Horsepower - Maximum
3/4 hp
Flow Rate @ 20 ft of Head - Maximum
11 gpm
Flow Rate @ 40 ft of Head - Maximum
10.1 gpm
Bearing Material
Carbon Graphite
Required Horsepower
3/4 hp
Flow Rate @ 30 ft of Head - Maximum
10.6 gpm
Viscosity - Maximum
5,000 SUS
Wetted Material
Brass, Neoprene, Stainless Steel
Discharge Connection Type
NPT
Seal Material
Carbon, Ceramic
Duty Cycle
Intermittent
Suction Lift - Maximum
9.4 ft
Media Intake Connection Type
NPT
Flow Rate @ 1 ft of Head - Maximum
11.85 gpm
Bearing Type
Ball, Sleeve

Description

Impeller Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Feet of Head - Maximum 80 ft, Flow Rate - Maximum 11.9 gpm, Housing Material Brass, Impeller Material Buna-N, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Priming Self-Priming, Required Horsepower 3/4 hp, Shaft Material Stainless Steel, Shaft Outer Diameter 5/8 in, Viscosity - Maximum 5,000 SUS, Motor Mounting Type Close Coupled, Operating Pressure - Maximum 34.6 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.