Zoro Homepage

Pump Piston, 45/64"Hx3-5/8"Lx45/64"W

  • Mfr # 493X21

  • Zoro # G2978465


product price: $24.89
/ea

Key Features

For Use With
490Z06
Overall Height
7/8 in
Overall Length
3 5/8 in
Material
Steel
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X21
Zoro #
G2978465
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7/8 in
Overall Length
3 5/8 in
Overall Width
7/8 in

Details

Item
Piston
For Use With
490Z06
Material
Steel
Color
Silver

Description

Piston, Color Silver, Material Steel, Overall Height 7/8 in, Overall Length 3 5/8 in, Overall Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.