Pump Repair Kit, Fluid
Mfr # 6PY68
Zoro # G1382823
product price: $182.99
/ea
Free Shipping & Returns
Key Features
For Use With
6PY45
For Use With Mfr. Model Number
6PY45, 6PY45B
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, (4) Seats
Type
Buna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PY68
Zoro #
G1382823
UPC #
190735370896
Country of Origin
United States
Details
Item
Diaphragm Pump Repair Kit
For Use With
6PY45
For Use With Mfr. Model Number
6PY45, 6PY45B
Section Description
Fluid
Includes
(2) Diaphragms, (4) Check Balls, (4) Seats
Type
Buna
Diaphragm Material
Buna-N
Valve Type
Ball
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6PY45, 6PY45B
Number of O-Rings
12
Media Temperature (Minimum)
0 Degrees F
Compatible Connection Media Type
Fluid
Number of Diaphragms
2
Number of Seals
0
Number of Check Balls
4
Check Ball Material
Buna-N
Compatible Manufacturer Part Number
6PY45, 6PY45B
Compatible Manufacturer Model Number
6PY45, 6PY45B
Compatible with Manufacturer Model No.
6PY45, 6PY45B
Compatible with Mfr. Model No.
6PY45, 6PY45B
For Use with Mfr Model Number
6PY45, 6PY45B
Compatible Pump Manufacturer Part Number
6PY45, 6PY45B
Compatible Mfr. Model Number
6PY45, 6PY45B
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 6PY45, 6PY45B, Compatible with Manufacturer Model Number 6PY45, 6PY45B, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 12, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.