Zoro Homepage

Pump Repair Kit, For 2ZWZ4A

  • Mfr # 21TG94

  • Zoro # G8231027


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With
2ZWZ4
For Use With Mfr. Model Number
2ZWZ4
Fits Brand
DAYTON
Section Description
Fluid
Includes
(2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TG94
Zoro #
G8231027
UPC #
190735167311
Country of Origin
India

Details

Item
Pedestal Pump
For Use With
2ZWZ4
For Use With Mfr. Model Number
2ZWZ4
Fits Brand
DAYTON
Section Description
Fluid
Includes
(2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal
Type
Centrifugal Pump
Compatible with Manufacturer Model Number
2ZWZ4
Compatible with Pump Type
Straight Centrifugal
Compatible with Brand
Dayton
Gasket Material
Viton
Compatible Manufacturer Part Number
2ZWZ4
Compatible Manufacturer Model Number
2ZWZ4
Shop By
Closeouts
Compatible with Manufacturer Model No.
2ZWZ4
Compatible with Mfr. Model No.
2ZWZ4
For Use with Mfr Model Number
2ZWZ4
Compatible Pump Manufacturer Part Number
2ZWZ4
Compatible Mfr. Model Number
2ZWZ4

Description

Pedestal Pump, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZWZ4, Compatible with Grainger Part Number 2ZWZ4, Gasket Material Viton, Includes (2) 7/16 in -14 Long Hex Head Bolts, (3) Lockwashers, 7/16 in -14 Short Hex Head Bolts, Impeller Shim Kit, Impeller With Lock Nut, O-Ring, Retaining Ring, Spacer Mechanical Seal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.