Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit

  • Mfr # GGS_103710

  • Zoro # G210607553


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Compatible with Pump Type
Centrifugal Pump
Includes
O-Ring
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
Compatible Manufacturer Part Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_103710
Zoro #
G210607553
UPC #
-
Country of Origin
India

Details

Item
Pump Repair Kit
Compatible with Pump Type
Centrifugal Pump
Includes
O-Ring
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
Compatible Manufacturer Part Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
Compatible Manufacturer Model Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
For Use With Mfr. Model Number
800VU6
Compatible with Manufacturer Model No.
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
Compatible with Mfr. Model No.
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
For Use with Mfr Model Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
Compatible Pump Manufacturer Part Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57
Compatible Mfr. Model Number
55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57

Description

Pump Repair Kit, Compatible with Pump Type Centrifugal Pump, Compatible with Brand Dayton, Compatible with Series Family Not Applicable, Compatible with Series Not Applicable, Compatible Grainger Part Number 55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57, Compatible Manufacturer Model Number 55JJ40, 55JJ44, 55JJ48, 55JJ52, 55JJ57, Gasket Material Not Applicable, Includes O-Ring, Gasket Inner Diameter Not Applicable, Gasket Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.